Unit Valve name display board (oval type) Drainage / 5-disc set / 70X47

Sebelum PPN:
Rp99.900
Spesifikasi
Dimensions, Height x Width x Thickness (mm)70x47x2.5
Heat Resistance Temperature (°C)About 80
Hole Diameter (mm)4
MaterialAcrylic
Sign MeaningDrainage
Type of SignTag

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Easy-to-understand and beautiful valve display. Double-sided display that can be confirmed even if it is turned inside out. The oval type is a long-selling product. The surface is graceful and glossy. It has excellent durability.

Ulasan Produk

Tidak ada ulasan