slice Cutter Knife Utility Ergo Grip Type (Pisau Cutter)

Sebelum PPN:
Rp1.599.900
Spesifikasi
Blade MaterialCeramic
ColorBlack
Dimensions (mm)167.00x63.00x19.50
Main Unit MaterialFiberglass reinforced nylon, polyacetal (POM), carbon steel
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Replacement blade model number: 10526 (round blade edge), 10528 (acute angle blade edge)
Feature
With a round cutting edge structure, it is ideal for preventing and taking measures against injuries and occupational accidents. The structure of the cutting edge is finger-friendly and the trademark is registered, and we are applying for and obtaining patents all over the world. Safe even if you touch the blade edge with your hands It is possible to prevent and take measures against occupational accidents and injuries. Since the blade material is 100% zirconium oxide ceramic, the wear resistance that does not rust is about 11.2 times that of metal blades. Cost reduction by controlling occupational accidents, non-conductivity, non-magnetic chemical inertness, chemical resistance, non-ignition, heat resistant oil coating up to 1600°C, no maintenance required, no waste container required (general waste) Focused on the structure of the conventional cutter, which requires pulling and pushing a button to pull out the cutting edge, which tends to cause fatigue on the fingers during work, and made it possible to pull out the cutting edge just by grasping the main body. With the ergo grip type smart storage technology, when the cutting edge is separated from the cutting surface, the blade is dynamically stored in the main body even when the main body is being held. The sharpness is very good and crispy work is possible. It can be used for unpacking cardboard, peeling wire with core, cutting PP band, and other general purposes, so it is recommended for those who are planning to use a ceramic cutter for the first time. At the time of shipment, a round type (10526) blade is built into the main body. By changing the direction of the cutting edge, it is ambidextrous. In addition, because it has a structure with both ends of the cutting edge, it can be used twice with one sheet even when it is time to replace the cutting edge. The cutting edge is replaceable, and the separately sold 10526 (round cutting edge) and 10528 (sharp cutting edge) are compatible model numbers. Replacement of the blade can be done easily without tools.

Ulasan Produk

Tidak ada ulasan