CORNING U Element Connector for Straight Line UY

Sebelum PPN:
Rp1.499.900
Spesifikasi
Body MaterialPolycarbonate
ColorYellow
ConnectorStraight line
Number of Cables (pcs)2
Rated Current (A)0.1
Rated Voltage (V)300
Suitable Diameter (mm)(Wire conductor diameter) 0.4 to 0.65
Suitable Outer Diameter (mm)(Maximum insulation outer diameter) 1.5
Suitable ToolE9J
TypePlug-in wire connector

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Since the connection can be made as it is without stripping the insulation coating of the core wire, the connection work time can be greatly reduced. The connector contains a moisture-proof admixture, which has insulation, corrosion-proof, and moisture-proof effects.
Use
Connection / branching of metal cables for communication / signals

Ulasan Produk

Tidak ada ulasan