UNIVET Safety/Protection Glasses Two-Lens Type 553UZ (Kacamata Safety)

Sebelum PPN:
Rp269.900
Spesifikasi
Applicable StandardEN166, EN170
Lens ColorClear
Lens Thickness (mm)2.2
MaterialLens = Polycarbonate, Frame = Polycarbonate
Temple ColorClear
UV ProtectionYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is ideal for use with earmuffs because the temple part is intentionally thin. It is very lightweight at only 19g. A wide field of view is ensured with a lens shape that envelops the lens wide.

Ulasan Produk

Tidak ada ulasan