Wincam Transparent sanitary mask Mask Clear Econo (1 piece)
#Grup produk P111903038
Spesifikasi
| Accessories | Cloth, mobile phone bag |
|---|---|
| Compatible Models | M-ECONOFILM-10, M-ECO-SLD-10, WM-ECONOFILM-10HI |
| Height (mm) | 90, Film = 65 |
| Length (mm) | 50 |
| Material | Body = Polycarbonate (PC), Film = Polycarbonate (PC), Cloth = Nylon (PA), Band = Nylon (PA), Polyurethane (PUR), O-ring = Nitrile rubber (NBR), Carrying bag = Polyethylene (PE) |
| Set Contents | Main unit x 1, cloth x 1, carrying bag x 1 |
| Suitable For | M-ECONOFILM-10, M-ECO-SLD-10, WM-ECONOFILM-10HI |
| Suitable Model | M-ECONOFILM-10, M-ECO-SLD-10, WM-ECONOFILM-10HI |
| Width (mm) | 130 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
- There is a risk of damage or distortion if excessive force or impact is applied. Wipe off any dirt on the transparent film or main unit with the included cloth or soft cloth.
Do not rub too hard as the transparent film is anti-fogging.
After use, store it in the included carrying bag.
Feature
Economy type transparent sanitary mask. Compared to conventional non-woven masks, it eliminates suffocation, heat, and difficulty in hearing conversations because it does not adhere to the mouth. The anti-fog treatment keeps it clear at all times. While considering hygiene, it supports communication without hiding your face and facial expressions. Since it is not disposable and only the film part can be replaced, it also leads to a reduction in running costs. This is a patented product. It's cheaper to buy with 1 Mask Clear Econo.Use
For food factories, precision equipment factories, advanced technology development sections, etc. For face-to-face sales at restaurants, side dish sales floors at department stores and supermarkets, and the food and beverage industry such as sample sales staff. For the beauty industry such as beauty salons and beauty salons. For medical and nursing care facilities. As a measure against heat stroke.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Transparan/Wincam%20Transparent%20sanitary%20mask%20Mask%20Clear%20Econo%20(1%20piece)/12P111903038-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
