JPR Track board ProM

Sebelum PPN:
Rp669.900
Spesifikasi
ColorGray
Dimensions (mm)1000x1200
Length (mm)1200
MaterialPolyethylene foam containing antistatic material (LDPE)
Thickness (mm)50
Width (mm)1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Size and mass may vary slightly depending on molding conditions, shrinkage due to temperature differences, etc.
If you are not at home on the delivery date without prior notice, the product will be redelivered. In that case, we may charge you a separate redelivery fee and storage fee. Thank you for your understanding.
Feature
The easy-to-grip handle shape makes it easy to handle with one hand. You can reduce the time and burden of carrying. It is hard to break even when distorted, and has moderate elasticity to absorb impact. Contains anti-static material to prevent dust from adhering, and can be used in a clean state for a long time. The unique uneven shape reduces the amount of material used by 20 to 30% compared to conventional products. It is environmentally friendly and the price is affordable. The convex part that is the contact point of the product is flat and gently absorbs the impact. Space-saving storage is possible, and the thickness can be adjusted by combining. By devising the shape, we have reduced the raw materials used by about 20 to 30% compared to conventional products.

Ulasan Produk

Tidak ada ulasan