CHIYODA Touch Connector H type union tee (metal)

Sebelum PPN:
Rp359.900
Spesifikasi
Dimension A (mm)41.4
Dimension B (mm)21
Main Unit MaterialC3604 (brass)
Material (screw)C3604 (brass)
Maximum Operating Pressure (MPa)1
Maximum Operating Pressure Water (MPa)0.3
O-Ring MaterialsNBR (nitrile rubber)
Operating Temperature Range (°C)Compressed air, vacuum = -5 to 60 / industrial water = 5 to 40
Operating Vacuum Pressure (kPa)-100
ShapeUnion tee
Suitable TubeSP (soft polyurethane tube)
Suitable Tube Outer Diameter (mm)12
Suitable fluidCompressed air, vacuum, industrial water
Tube insertion length (mm)34.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Dedicated to welding jigs with sleeves that prevent welding spatter from adhering to the stopper part. Spatter does not adhere to the connection between the inner pipe and the joint after the spatter-resistant tube is peeled off.

Ulasan Produk

Tidak ada ulasan