SANKO Toilet Cleaner Splash-Free (Sikat Toilet)

Sebelum PPN:
Rp159.900
Spesifikasi
ColorGray
Depth (mm)80
Length (mm)335
MaterialPattern = Polypropylene, Hair = Polyester, Ring = Polypropylene
Width (mm)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A toilet brush that can wash the inside of the edge well and does not scratch the toilet bowl. A toilet cleaner that does not scratch coated toilet bowls. The cleaner part is a bundle of fibers and is soft, so it is easy to wash the inside of the toilet bowl and the back of the puddle, and water does not splash. About 50% of recycled raw materials (recycled polyester resin) are used for the surprise fresh material.

Ulasan Produk

Tidak ada ulasan