NITTO Isolasi Bolak Balik Strong Tebal Removable No. 5000ND (Double Tape)

Sebelum PPN:
Rp259.900
Spesifikasi
Adhesive Strength (N/10mm)8.5
ColorWhite
Length (m)20
MaterialBase material = high-strength non-woven fabric, adhesive = acrylic
ROHS Directive (Corresponding to 10 Substances)Correspondence
Thickness (mm)0.32
Width (mm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is a thick product and has excellent adhesion during light pressure bonding and adhesion to rough surfaces. It has a wide operating range and operating temperature range, and has excellent part fixing performance. The tape has a high tensile strength and has the advantage of not leaving any tape residue during rework.
Use
General adhesion of metal plates, plastic plates, urethane foams, etc. Adhesion of cushioning materials and sealing materials for OA equipment and home appliances.

Ulasan Produk

Tidak ada ulasan