KDS Telescopic Multi-rod Tripod

Sebelum PPN:
Rp1.899.900
Spesifikasi
Body MaterialSteel
Height (mm)460
Length (m)460
Thickness (mm)105
Width (mm)185

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please be sure to install it in a lying position.
When replacing genuine parts, please have a person with maintenance qualifications perform the replacement/maintenance. We cannot be held responsible if the replacement or maintenance is performed by someone who is not qualified for maintenance.
Use
When you want to stand the telescopic multi-rod without straining

Ulasan Produk

Tidak ada ulasan