KDS Telescopic multi rod 290

Sebelum PPN:
Rp2.199.900
Spesifikasi
Allowable Load (kg)Minimum expansion and contraction 300, maximum expansion and contraction 100
Elastic Expansion Range (cm)155 (minimum) to 290 (maximum)
Finish MaterialBody / bar = Steel, Handle = Nylon / Fiberglass, Pad = EVA resin
Static Load (kg)Vertical = 300-100
Suitable Size (mm)1550-2900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The load capacity value assumes that both pads of the product are 90 degrees (vertical standing state) with respect to the object.
Feature
Maximum load capacity is 300kg. (CE certified) non-slip pads with wide adjustment. Secure and easy fixation/release Easy-to-grip, durable nylon handle Triangular screw that firmly transmits pressure 1mm thick rigid pipe with a spring mechanism that enables quick locking on the ground side

Ulasan Produk

Tidak ada ulasan