Sonic Scrubbers Electric Brush & Pad Set (No Battery)

Sebelum PPN:
Rp469.900
Spesifikasi
ColorWhite/Black
Height (mm)265
Length (mm)35
MaterialBody = ABS resin, thermoplastic elastomer; Brush = ABS, POM, nylon; Sponge pad = melamine, polyester, nylon
Set ContentsMain unit (medium-hard large brush set), hard mountain-shaped brush, pad head, 4 types of pads (soft, semi-hard, hard, super hard), strap
Short Side (mm)150
Thickness (mm)40
Vertical Height (mm)290
Width (mm)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- To use replacement pads, a special pad head (included with NXHT-JP and HALG-JP) is required.
Feature
An electric cleaning brush that rotates 8,000 times per minute. By using 2 types of brushes and 4 types of sponge pads, you can easily remove various dirt. It is waterproof.
Use
for oil stains. For dirt on cutting dies. For dirty floors. For dirt around the water, etc.

Ulasan Produk

Tidak ada ulasan