GREEN CROSS Isolasi Bolak Balik WFPE-251 Strong PE (Double Tape)

Sebelum PPN:
Rp369.900
Spesifikasi
AdhesiveAcrylic
Adhesive Force (N/10mm)3.92
Adhesive MaterialsPP/PE
Base MaterialPolyethylene foam
ColorBlack
Japanese Green Cross No.268502
Made from recycled materialsUse
Main WorksParts
Maximum Diameter of Roll (mm)56
Tape Length (m)10
Tape Thickness (mm)0.92
Tape Width (mm)25
TypeWith release paper
Width W x Length L x Thickness (mmxmxmm)25x10x0.92
suitable usageRough surface

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A double-sided adhesive tape made of foamed polyethylene that has excellent cushioning properties and is ideal for adhesion to rough surfaces.
Use
For fixing automobile parts and interior accessories. On a rough surface.

Ulasan Produk

Tidak ada ulasan