GREEN CROSS Isolasi Bolak Balik Strong WFBN-251 Butyl Rubber (Double Tape)

Sebelum PPN:
Rp689.900
Spesifikasi
AdhesiveAcrylic
Adhesive Force (N/20mm)12.4
Base MaterialFoamed butyl rubber
ColorBlack
Japanese Green Cross No.268505
Main WorksParts
Maximum Diameter of Roll (mm)56
Tape Length (m)10
Tape Thickness (mm)0.75
Tape Width (mm)25
TypeWith release paper
Width W x Length L x Thickness (mmxmxmm)25x10x0.75
suitable usageRough surface

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A double-sided adhesive tape with excellent rough surface adhesion due to the use of a flexible foamed butyl rubber sheet. Demonstrates stable adhesion over a wide temperature range.
Use
For fixing name plates and parts. On a rough surface.

Ulasan Produk

Tidak ada ulasan