STRONG HOLD Stainless Steel Band SUS304

Sebelum PPN:
Rp1.999.900 - Rp7.899.900
Spesifikasi
ColorSilver
MaterialStainless steel (SUS304)
Minimum binding diameter (mm)12.7
Operating Temperature Range (°C)-60 to 538
Suitable ToolHTMT, ST2MT, GS4MT-E
Thickness (mm)0.25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
With its strong strength and excellent durability, it is suitable for applications such as bundling, recognizing, and supporting cables in harsh environments. The unique locking head design provides high loop tensile strength and reduced strength variability. A stainless steel ball inside the head and a hole in the unique locking part create a mechanical wedge mechanism to maintain a secure binding. All edges are chamfered for safety.

Ulasan Produk

Tidak ada ulasan