SAKAZUME SS Shinaru Putty Bella

Sebelum PPN:
Rp269.900 - Rp629.900
Spesifikasi
Blade Thickness (mm)0.4
Blade Tip Thickness (mm)0.35
MaterialStainless steel (SUS420J2), handle = colored plywood

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The tip is sharp.
Please do not use it for anything other than its intended purpose.
Feature
The SS series pursues an easier-to-use shape by using a material with enhanced surface strength and design for the handle. It is a putty spatula for finishing that has a thick tip with vertical polishing, but also bends well.
Use
For middle coating and finishing putty.

Ulasan Produk

Tidak ada ulasan