TRUSCO Spatter Sheet Gold α Mini

Kondisi Barang:
Sebelum PPN:
Rp999.900
Spesifikasi
ColorGold
Eyelet Spacing (mm)Short side = 760, long side = 560
Flameproof Performance Test NumberC2120012
Length (mm)600
MaterialSilica fiber (high heat resistant glass fiber)
Number of Eyelets4
Thickness (mm)0.81
TypeMini
Width (mm)800

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Gold type popular product. Adhere the received sparks and slag. It is a safe product that does not contain asbestos or RCF (Refractory Ceramic Fiber). Less sparks. Safe non-asbestos product. As it is a lightweight type, it is convenient for carrying around.

Ulasan Produk

Tidak ada ulasan