TRUSCO Spatter Felt

Kondisi Barang:
Sebelum PPN:
Rp959.900
Spesifikasi
CoatingSingle side silicon resin coating
Flameproof Performance Test NumberC2120016
Length (mm)610
MaterialFlame resistant fiber, one side special flame retardant resin
Number of EyeletsNone
Thickness (mm)4.5
TypeCut
Width (mm)650

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
One side has a special flame-retardant resin coating that repels sparks well, and the non-coated side on the back absorbs water to improve safety. Durability has been further improved.

Ulasan Produk

Tidak ada ulasan