Wild Land solar led floodlight

Sebelum PPN:
Rp10.999.900
Spesifikasi
Battery Capacity (AH)7800
Brightness (Lm)700
Cable Length (m)2.5
Charging method(3WAY) AC power + solar charging + Micro USB charging
ColorOD Color
Height (mm)1250-2000
Length (mm)850
Light source colorWhite
MaterialABS, iron
Maximum Lighting Time (hour)20
Power Consumption (W)12
Power Supply TypeDC12V2A adapter
Projection Angle (°)120
Protection ClassIP44
Service Life (hour)(Ball) 20000
Voltage (V)100
Waterproof SpecificationsIP44
Width (mm)980

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
We have adopted an eco-friendly solar power generation and lighting system. Assembly is done by turning and inserting by hand, no tools required. The area light can be removed from the main unit and used as an independent light. Comes with a special case so you can put it in the case and carry it easily.
Use
For work lighting at night.

Ulasan Produk

Tidak ada ulasan