Marugo Rubber Industries Soft topper (no double-sided tape) (Pelindung Segel)

Sebelum PPN:
Rp2.199.900
Spesifikasi
ColorBlack
Height (mm)50
Length (mm)150
MaterialSynthetic rubber (EPDM)
Width (mm)1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A soft rubber stopper that fixes the position of carts and luggage. It regulates not to physically cross products and trolleys that can be crossed by normal lane markings. The weight of the trolley itself makes it difficult to come off, and the deceleration convex surface suppresses the momentum of the trolley and stops it safely. The thin edge is smooth and safe for pedestrians, and the large adhesive area allows it to be strongly attached to the floor. The contact angle between the tire and the stopper is increased to prevent easy overriding. The shape of the slope for deceleration also reduces the difference in level and disperses the force. Round holes can be used for anchor fixing and attachment of optional products. By enlarging the curve at the base where the load is most applied when colliding, the stress is dispersed and the corners that can cause breakage are eliminated, resulting in a long life.
Use
For around firefighting facilities, lining up product carts, shopping cart stoppers, etc. For fixing products, securing products, and temporarily placing products. Installed in the back of a trolley storage area or shopping cart storage area to prevent rolling. For setting fixed position of dolly to be detained.

Ulasan Produk

Tidak ada ulasan