INOUE Caulking Spatula Soft Clear 45mm (Kape)

Sebelum PPN:
Rp109.900
Spesifikasi
Blade Thickness (mm)2.8
Blade Tip Thickness (mm)2.4
Blade Width (mm)45
MaterialBody = Polypropylene, Tip rubber = Silicone
Overall Length (mm)172

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Since the spatula is translucent, you can work while watching the condition of the construction surface, making finishing work easier than with conventional caulking spatulas. Furthermore, since the tip has a silicon rubber, it is now possible to perform smoother construction.

Ulasan Produk

Tidak ada ulasan