YOSHITETSU Snow Dump Small size

Sebelum PPN:
Rp2.799.900
Spesifikasi
Cutting Tip Length (mm)540
MaterialTip = Steel, Plate = Steel, Handle = Steel
Overall Length (mm)1160
Tip Width (mm)540

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A snow dump that has been used for many years in heavy snowfall areas in Niigata Prefecture. The tip of the bucket is doubled and reinforced to withstand heavy and hard snow. The handle is long and easy to handle.
Use
For clearing heavy and hard snow

Ulasan Produk

Tidak ada ulasan