HCL Fasteners Smart Tie

Sebelum PPN:
Rp1.799.900 - Rp2.999.900
Spesifikasi
ColorBlack
Minimum binding diameter (mm)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Dedicated tools (for 20MM width: SM-FT-2000-19, for 32MM width: SM-FT-2000-32) are sold separately.
Feature
High-strength resin cable ties that can be used in ocean and coastal areas due to their high strength, high corrosion resistance, weather resistance, and chemical resistance due to high-strength polymers. It can be used underwater and in the sea, and has high weather resistance (nylon 12 only). Since it is made of resin, it is lightweight and there is no need to worry about rust. Can be easily tied and cut with a special tool sold separately.
Use
For bundling all types of cables such as communication trunk cables and power cables in general industries, pipe materials, and port industries.

Ulasan Produk

Tidak ada ulasan