HCL Fasteners Smart Band

Sebelum PPN:
Rp2.599.900 - Rp3.799.900
Spesifikasi
ColorBlack
Length (m)30
Length (mm)30000
Maximum Binding Diameter (mm)600
Minimum binding diameter (mm)76
Thickness (mm)3.6
Width (mm)9.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Special tool (SM-FT-2000-13) and buckle are sold separately.
Feature
High-strength resin cable ties that can be used in marine and coastal areas due to their high strength, high corrosion resistance, weather resistance, and chemical resistance due to high-strength polymers. Because it is reel-shaped, it is possible to bundle large diameters regardless of the diameter of the bundle. It can be used underwater and in the sea, and has high weather resistance (nylon 12 only). Since it is made of resin, it is lightweight and there is no need to worry about rust. Can be easily tied and cut with special tools and buckles (sold separately).

Ulasan Produk

Tidak ada ulasan