TRUSCO Single-Sided Spatter Felt AD Mini

Kondisi Barang:
Sebelum PPN:
Rp499.900
Spesifikasi
CoatingSingle side silicon resin coating
Eyelet Spacing (mm)Short side = 510, long side = 560
Flameproof Performance Test NumberC2120014
Length (mm)600
MaterialFlame resistant fiber, one side special flame retardant resin
Number of Eyelets4
Thickness (mm)1.65
TypeMini
Width (mm)550

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
One side is coated with a special flame-retardant resin that repels sparks well, and the non-coated side on the back absorbs water for improved safety. It is a dual-use type that repels sparks and slag (front side) and adheres (back side). Non-asbestos, non-RCF and safe. Durability has been improved.
Use
As a welding spark prevention sheet.

Ulasan Produk

Tidak ada ulasan