UVEX Safety/Protection Glasses Single-Lens super g pale pink (Kacamata Safety)

Sebelum PPN:
Rp309.900
Spesifikasi
CoatingETC
FunctionAnti-fog
Height (mm)46
Length (mm)97
Lens ColorClear
Lens Thickness (mm)1.5
MaterialLens = Polycarbonate, Frame = Polyamide, Thermoplastic elastomer
Nose PadYes
Temple ColorPale Pink
UV ProtectionYes
Width (mm)146

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is the lightest type of only 18g. It is a sports type and does not use metal fittings. It fits like a hingeless soft temple wraps around. High quality and durable double sided anti-fog coating. Metal free.
Use
For assembly line inspection and product inspection.

Ulasan Produk

Tidak ada ulasan