UNIVET Safety/Protection Glasses Single-Lens overglass 5X7 (Kacamata Safety)

Sebelum PPN:
Rp439.900
Spesifikasi
Lens ColorClear
Lens Thickness (mm)2.1
MaterialLens = Polycarbonate, Frame = Nylon
Standard Compatible ProductEN166, EN170
Temple ColorBlack
UV ProtectionYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Only 5X7.40.00.00 has a special lens processing that reflects strong light.
Feature
It is an overglass type that can be worn over glasses. You can adjust the length of the temples for a perfect fit. The temple part is covered with rubber, so it will not slip off.

Ulasan Produk

Tidak ada ulasan