UVEX Safety/Protection Glasses Single-Lens Eyerange series Eyelight Planet Bio-based material (Kacamata Safety)

Sebelum PPN:
Rp529.900
Spesifikasi
Angle Adjustment RangeYes
Coatingsupravision excellence
Frame MaterialTPE
Lens ColorClear, bio-based
Lens Thickness (mm)2.35
MaterialLens = Bio-based PC, TPE
Material (Lens)bio-based PC
Temple ColorAnthracite, Teal
Typebio-based materials
UV ProtectionYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Our innovative and flexible 3-in-1 eyewear line features products for nearly every workplace hazard and environment. It is a permanent anti-fog anti-scratch lens. Ergonomically shaped arms and multi-level tilt adjustment for optimal fit with no pressure points.

Ulasan Produk

Tidak ada ulasan