UNIVET Safety/Protection Glasses Single-Lens 5X1 metal gray x green gray Lenses (Kacamata Safety)

Sebelum PPN:
Rp629.900
Spesifikasi
Angle Adjustment RangeYes
Lens ColorGray
Lens Thickness (mm)1.9
MaterialLens = Polycarbonate, Frame = Polycarbonate
Nose PadYes
StandardEN166 EN170
Temple ColorMetal Gray
UV ProtectionYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is a high-end model that condenses all technologies. The length and angle of the temples can be adjusted for a perfect fit. The temple part is covered with rubber, so it will not slip off. The angle of the nose pad can be adjusted.

Ulasan Produk

Tidak ada ulasan