3M Scotch Double-Sided Adhesive Tape (Double Tape/ Isolasi Bolak Balik)

Sebelum PPN:
Rp92.900 - Rp349.900
Spesifikasi
Adhesive MaterialsMetal
Adhesive Strength (N/10mm)22
Base MaterialNon-woven
ColorWhite
Main applicationFor general use
Operating Temperature Range (°C)0 to 50
Tape Length (m)20
Tape Thickness (mm)0.12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It can be bonded to various materials such as metal, acrylic resin, plastic (excluding PP and PE), paper, glass, and wood in a well-balanced manner.
Use
Please use it for pasting bulletins, various work, office work such as sealing envelopes, and temporary fixing of skirting boards, various moldings, metal fittings, etc.

Ulasan Produk

Tidak ada ulasan