3M Scotch Double-Sided Adhesive Tape Strong Multipurpose 40mm x 10m (Double Tape/ Isolasi Bolak Balik)

Sebelum PPN:
Rp409.900
Spesifikasi
Adhesive Strength (N/10mm)90 degree peel strength = 38
ColorGray
Length (m)10
MaterialBase material = Acrylic foam, Adhesive = Acrylic
Operating Temperature Range (°C)-20 to 90
ROHS Directive (Corresponding to 10 Substances)Correspondence
Thickness (mm)0.8
Width (mm)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Acrylic foam tape with excellent weather resistance. It is more heat resistant than butyl rubber foam and is suitable for fixing automobile emblems. Demonstrates high adhesive strength even in vibrating locations.
Use
For temporary fixing of plywood and plywood, adhesion of metals, etc.

Ulasan Produk

Tidak ada ulasan