BELLSTAR Sanding Disc

Sebelum PPN:
Rp389.900
Spesifikasi
Abrasive Grain Size16
AdhesiveResin bond
Base MaterialFiber
Dimensions (mm)100x15.9
Hole Diameter (mm)15.9
MaterialCarbon random (abrasive)
Outer Diameter (mm)100
Suitable MaterialMetal, stone, concrete
Suitable ToolDisc grinder

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please read the instruction manual of the disc grinder you are using and check that the usage conditions such as outer diameter, inner diameter, and rotation speed are suitable. Please use the peripheral speed at 4300m / min or less. Please use a regular rubber pad. Wear protective equipment such as a hard hat, protective goggles, dust mask, and protective gloves.
Feature
Uses tough fiber and thermosetting strong adhesive, has excellent heat resistance and durability, and covers a wide range of areas such as hull and body rust removal, metal deburring, beet removal, stone / concrete polishing, and paint removal. Demonstrates grinding power. It is used by attaching it to a disc grinder.

Ulasan Produk

Tidak ada ulasan