3M Lakban Anti Slip Safety Walk Tipe SB 150mm x 18m Kuning (Lakban Anti Slip/Anti Licin)

Sebelum PPN:
Rp4.099.900
Spesifikasi
AdhesiveRubber type
Adhesive Force (N/mm)9.2/10, 23/25
Base MaterialPlastic film
ColorYellow
Durability (year)Approx. 2 to 2.5 = Guideline for using passages and stairs (2000 to 3000 people / day)
Main applicationAnti-slip function
Mass (g/m²)670
RemarkFor plane
Tape Length (m)18
Tape Thickness (mm)0.9
Tape Width (mm)150
Tensile Strength (N/10mm)114
Tensile Strength (N/25mm)285
Type of Abrasive GrainMineral particles
Where to UseFor indoor use

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Prevents slip accidents with a simple operation of peeling off the backing paper and pasting it. The anti-slip effect does not change even if it is exposed to water or oil. It can be installed easily and reliably by anyone, anywhere, and does not require drying time. A cutter is required for cutting (cut from the back side)
Use
For slippery floors such as building entrances, stairs, and slopes, as well as anti-slip for aircraft ramps and construction machinery.

Ulasan Produk

Tidak ada ulasan