3M Safety Walk Non-Slip Tape Type A 305mm x 18m Yellow (Lakban Anti Slip/Anti Licin)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Adhesion Strength (N/25mm)27
AdhesiveRubber type
Adhesive Strength (N/10mm)10.8
Base MaterialAluminium Foil
ColorYellow
Durability (year)About 1~2 = Estimated when using the steel plate staircase (1000~3000 people/day)
Main applicationAnti-slip function
Tape Length (m)18
Tape Thickness (mm)0.8
Tape Width (mm)305
Tensile Strength (N/10mm)210
Type of Abrasive GrainMineral particles
Where to UseIndoor and outdoor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- A cutter is required for cutting (cut from the back side)
Feature
Slip accidents can be prevented by simply peeling off the backing paper and pasting it. The effect does not change even if it is exposed to water or oil. A non-slip tape product that uses aluminum foil for packing (lining) and exhibits excellent adhesive strength on uneven surfaces.
Use
For slip prevention of striped steel plate (checker plate) and other stairs in factories. Anti-slip for special vehicles such as crane trucks and tank trucks.

Ulasan Produk

Tidak ada ulasan