bolle Safety/Protection Glasses RUSH+ Color variations Tokyo Sakura Clear Lens (Kacamata Safety)

Sebelum PPN:
Rp529.900
Spesifikasi
Applicable StandardJIS
CoatingUltra anti-fog and anti-scratch platinum coating
Height (mm)45
Lens ColorClear
Lens Thickness (mm)2.2
MaterialLens/frame = polycarbonate, temples = polycarbonate, elastomer (TPR)
Nose PadYes
ProcessingAnti-fog processing = ◎, Anti-scratch processing = ○
Suitable Crimping TerminalGlasses = No, Mask = Yes
Temple ColorTokyo Sakura
UV Protection0.999
Width (mm)145

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is the best-selling model exceeding a million sellers in the world. It is possible to install a gasket that increases adhesion (sold separately).

Ulasan Produk

Tidak ada ulasan