TONE Cutter Knife Safety Return 160x0.4mm (Pisau Cutter)

Sebelum PPN:
Rp75.900
Spesifikasi
Blade MaterialSpecial steel
Blade Thickness (mm)0.4
ColorRed x Black
Overall Length (mm)160
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The plastic handle is not for insulation. €»Please do not use it for the things where electricity flows.
Do not use the tool for anything other than its intended purpose.
The cutting edge is extremely sharp.
Be sure to store the blade completely when not in use.
Feature
A highly safe cutter with a safety return mechanism. Equipped with a mechanism that automatically returns the blade to the retracted position when the finger is released from the return slide, preventing accidents such as forgetting to return the blade. It can also be used like a normal cutter by pressing the lock slide.
Use
For cutting paper, cardboard, wallpaper, thin plywood, etc.

Ulasan Produk

Tidak ada ulasan