KDS Cutter Knife Safety Master G (Pisau Cutter)

Sebelum PPN:
Rp169.900
Spesifikasi
Blade Length (mm)100
Blade Thickness (mm)0.6
ColorYellow
MaterialBody = ABS plastic, Blade = Steel
Overall Length (mm)185
Replacement BladesGB-10NS/LB-10NS/LB-50NS/LB-10BNS/LB-50BNS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A highly safe cutter knife that automatically returns the blade with the force of the built-in spring. Uses a 0.6 mm thick non-slit blade that is thick and hard to break. The slider lock function prevents accidents caused by leaving the blade out. L blade (0.5mm thickness) can also be used. A safety rope can be attached to the rear end of the main unit. It is a body that emphasizes ease of grip.
Use
For unpacking work and cutting Styrofoam.

Ulasan Produk

Tidak ada ulasan