martor Cutter Knife Safety SECUNPRO MIZAR Ceramic (Pisau Cutter)

Sebelum PPN:
Rp699.900
Spesifikasi
Blade Length (mm)13
Blade Thickness (mm)0.65
MaterialBody = fiberglass reinforced plastic, blade = ceramic
Overall Length (mm)139
Replacement Blades1765232

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
13mm deep cuts can be made. It is a highly safe cutter with the GS mark that can be used by simply gripping the body to extend the blade. High quality blade cutter made in Germany. It can be used comfortably in either the left or right hand. One blade can be used in 4 places.

Ulasan Produk

Tidak ada ulasan