martor Cutter Knife Safety SECUNORM 500 17mm Ceramic Type (Pisau Cutter)

Sebelum PPN:
Rp819.900
Spesifikasi
Blade Length (mm)17
Blade Thickness (mm)0.65
MaterialBody = Aluminium, Blade = Ceramic
Overall Length (mm)143
Replacement Blades65232C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A high-quality cutter made in Germany with the GS mark that automatically retracts for a high level of safety. It can be used comfortably in either the left or right hand. Ideal for sites where unpacking and cutting operations are repeated many times. The robust aluminum body is ideal for sites where unpacking and cutting operations are repeated many times. It is safe because there is little risk of touching the blade when replacing the spare blade. A light, compact and easy-to-use cutter with an ergonomic grip.

Ulasan Produk

Tidak ada ulasan