HOLBEIN S Penching Knife 37

Sebelum PPN:
Rp299.900
Spesifikasi
Blade Length (mm)65
Blade Thickness (mm)0.03
Blade Width (mm)12
MaterialStainless steel, handle = wood
Overall Length (mm)215

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Penching knife with flexible elasticity. Made of rust-resistant stainless steel.
Use
It exerts its power when "painting", "heaping", "scratching" and "removing" paint. It can also be used for sealing construction.

Ulasan Produk

Tidak ada ulasan