SHINOHARA Repair Sheet

Sebelum PPN:
Rp269.900
Spesifikasi
Color5Y7/1
Height (mm)210
MaterialSubstrate = polyethylene terephthalate (PET) film, Tape = strong acrylic adhesive
ROHS Directive (Corresponding to 10 Substances)Correspondence
SizeA5
Thickness (mm)0.1
Width (mm)148

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Attachment sheet that matches the paint color of the board. Easy repair can be done by sticking it on scratches and peeling of the painted surface.
Use
For repairing scratches and peeling on the painted surface of the existing board.

Ulasan Produk

Tidak ada ulasan