HIKARIMOGOL R angle S for flooring material (with hole)

Sebelum PPN:
Rp239.900
Spesifikasi
ColorSilver
Dimensions (mm)14x17
FinishAnodized
Height (mm)14
Hole Diameter (mm)8
Hole Distance (mm)380
Length (mm)2000
MaterialAluminium 6063 (Anodized Finish)
Number of Holes6
Overall Length (mm)2000
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface TreatmentAnodized
Thickness (mm)2
Width (mm)17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- When installing around a door, make sure the height is lower than the door body and bottom frame.
Delivery to private homes is not possible.
Feature
It is safe to step on with bare feet with R processing specifications. Speedy construction is possible with countersunk holes (approximately 380 pitches).
Use
For concealing the frontage and sweeping parts when remodeling flooring.

Ulasan Produk

Tidak ada ulasan