Nippon Molding Pulp Mold Pallet (Plaet Kardus)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Center Girder Width (mm)150
Insertion Dimension (Frontage Side) Width x Height (mm)325x91
Insertion Size (Depth Side) Width x Height (mm)325x91
MaterialTop deck board = Honeycomb board, Bottom deck board = Cardboard sheet, Girder = Pulp mold
Maximum Dynamic Load (kg)500
Maximum Static Load N (kg)1000
Outer Dimensions (mm)1100x1100x115
TypeOne side four-way

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
By using 100% recycled paper "pulp mold", we have achieved the same strength as all cardboard pallets and light weight. Since it is made of 100% paper, it has excellent recyclability with little environmental impact. Adds water repellency. A pallet that uses recycled paper "pulp mold" and is as strong as cardboard and ultra-lightweight (approx. 4kg).
Use
For one-way pallets for transportation.

Ulasan Produk

Tidak ada ulasan