NITTO PTFE Adehesive Tape

Sebelum PPN:
Rp3.399.900 - Rp6.899.900
Spesifikasi
ColorGray
Elongation (%)143
Length (m)33
MaterialBase material = PTFE resin film, adhesive = silicone-based
ROHS Directive (Corresponding to 10 Substances)Correspondence
Thickness (mm)0.17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It uses a silicone-based adhesive and has a wide operating temperature range. The coefficient of friction is small and the base material slides well. It has excellent water resistance, solvent resistance, and voltage resistance. The adhesive uses heat-resistant silicone, so it can be removed cleanly even after applying heat.
Use
For preventing resin from adhering to guide rollers during laminate printing. For masking when cleaning with chemical solvents. Promotes slippage on manufacturing and shipping lines.

Ulasan Produk

Tidak ada ulasan