Tesa Premium Self-Adhesive Signal Tape

Sebelum PPN:
Rp469.900
Spesifikasi
Adhesive Strength (N/10mm)1.6
ColorRed and White
Length (m)66
MaterialBase material = soft vinyl chloride, adhesive = rubber-based
ROHS Directive (Corresponding to 10 Substances)Correspondence
Thickness (mm)0.065
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Both straight and curved lines can be easily drawn with a flexible yet durable base material.
Use
Hazardous areas, restricted areas, fire-prevention equipment warehouses, factory line marking, store floors, product storage areas, walking paths, etc. Destination display in hallways of schools, hospitals, etc.

Ulasan Produk

Tidak ada ulasan