Tesa Premium Floor Marking Tape

Sebelum PPN:
Rp729.900
Spesifikasi
Adhesive Strength (N/10mm)1.8
Length (m)33
MaterialBase material = soft polyvinyl chloride, adhesive = acrylic
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tensile Strength (N/10mm)30
Thickness (mm)0.18
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
You can draw a clean line just by pasting. It has excellent flexibility and is suitable for adhesion to rough surfaces and corners. Strong and wrinkle-free.
Use
Line marking for indoor/outdoor factories, stores, gymnasiums, warehouses, etc. Displaying product storage areas and walking paths on the floor of stores, etc. Displaying destinations in corridors such as schools and hospitals.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait