TRUSCO Precision Wire Cutting Vise with Horizontal/Parallel Adjustment Function (Ragum Pemotong Kawat)

Kondisi Barang:
Sebelum PPN:
Rp119.999.900
Spesifikasi
Base Width (mm)24
Jaw Opening (mm)160
MaterialStainless steel (STAVAX)
Mouth Depth (mm)60
Overall Height (mm)170
Overall Length (mm)350
Overall Width (mm)24
Parallelism (mm)±0.003/100
Right Angle (mm)Within ±0.005/100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
With the horizontal/parallel adjustment function, it is convenient to level the work while the vise is attached to the work stand of the electric discharge machine. Martensitic stainless steel (STAVAX) is used and has excellent wear resistance and erosion resistance. (Hardness HRC45-55)

Ulasan Produk

Tidak ada ulasan