Tesa Isolasi Bolak Balik Mounting Ultra Strong Powerbond (Double Tape)

Sebelum PPN:
Rp419.900
Spesifikasi
ColorWhite
Length (m)5
MaterialBase material = PE foam, adhesive = rubber-based
ROHS Directive (Corresponding to 10 Substances)Correspondence
Thickness (mm)1.1
Width (mm)19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It has excellent adhesion both indoors and outdoors.
Use
Indoor and outdoor use for fixing to smooth surfaces such as tiles, metals, and plastics.

Ulasan Produk

Tidak ada ulasan