Tesa Isolasi Bolak Balik Mounting Kaca Powerbond (Double Tape)

Sebelum PPN:
Rp299.900
Spesifikasi
ColorWhite
Length (m)5
Main applicationFixed
MaterialBase material = PE foam, Adhesive = Acrylic
ROHS Directive (Corresponding to 10 Substances)Correspondence
Thickness (mm)1.2
Width (mm)19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It has high adhesion and excellent moisture resistance, making it suitable for use in areas with high humidity such as bathrooms. It can be fixed without damaging the wall surface with nails or screws.
Use
For fixing mirrors in places with high humidity such as bathrooms.

Ulasan Produk

Tidak ada ulasan