Sebelum PPN:
Rp259.900
Spesifikasi
BolsterE26
Cable Length (m)5
FunctionWith connection outlet
Power Consumption (W)200
Power Supply TypePower cord type
Types of Light BulbSeismic ball
Where to UseFor indoor use

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
How to replace the light bulb Replace the light bulb or wire-shaped metal cover without heat. Please note that you may have a fever immediately after the lights are turned off. Please also unplug the outlet. Spread the tip of the wire-shaped cover on the outside of the light bulb outward. Open by hand. Turn the light bulb to remove it. After turning and installing a new light bulb, replace the wire-shaped cover to its original state.
Feature
Slipless clip (a clip that stays firmly and is easy to use), with a connecting outlet (can be used by connecting a lamp)

Ulasan Produk

Tidak ada ulasan